Extension with release 1/4″ 305 mm

Article no.: 1932306
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 1932306
EAN / GTIN 4010886871881
Manufacturer number 1932306
L-Number L60160 4848

Description

Description:

No unintentional release of the socket from the extension due to safety ring
For hand-operated sockets with square drive as per DIN 3120, ISO 1174, ball locking device
For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, ball locking device

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/4″
  • REACH registration available: no
  • square drive [metric]: 6,3 mm
  • Total length [mm]: 305 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart