Flange tool ∙ Length: 300 mm

Article no.: 1932-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1932-2
EAN / GTIN 4000896007868
Manufacturer number 1932-2
L-Number L60140 3093

Description

Description:

Application:
Form crimping edges on metal sheets up to 1 mm thickness
  • Crimping capacity: 12 mm
  • Plastic handle covers
  • Surface: chrome-plated
  • Made in Germany
  • Dimensions / length: 300 mm
  • Net weight: 0.83 kg

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart