Flange tool

Article no.: 1932-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1932-1
    EAN / GTIN 4000896007806
    Manufacturer number 1932-1
    L-Number L60140 1259

    Description

    Description:

    Application:
    Form crimping edges on metal sheets up to 1 mm thickness
    • Crimping capacity: 12 mm
    • Plastic handle covers
    • Surface: chrome-plated
    • Made in Germany
    • Dimensions / length: 300 mm
    • Net weight: 0.8 kg

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart