Torque wrench Type 83 1″ 280-1400 Nm 010705

Article no.: 1931458
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 1931458
EAN / GTIN 0611702896404
Manufacturer number 1931458

Description

Description:

  • Use:
  • Controlled tightening and verification of tightening values
  • For use in almost all industrial manufacturing areas
  • Working ranges from 0.8 - 1400 N · m / 7 lbf · in - 100 lbf · ft are covered
  • Features:
  • Dial-indicating torque wrench with dual scale and slave pointer
  • 1/4″, 3/8″, 1/2″, 3/4″ or 1″ double square drive with ball lock for controlled right and left tightening
  • Versatile usage. Use for Maintenance, Repair, Assembly and Quality Control
  • For controlled screw tightening and torque measurements
  • Display accuracy: +/- 4 % tolerance of the indicated value
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • With Mono-Scale
  • 5 % overload of the maximum value
  • Housing made of light, robust special aluminium construction - painted silver-grey
  • Black, non-slip rubber handgrips
  • Model No. ADS 4 to No. ADS 40: EPA (Electrostatic Protected Area) compliant, for use in electrostatically sensitive applications
  • available with audio-visual signal depending on the model
  • Scope of delivery:
  • Watch torque wrench
  • Battery (only models with option: Signal)
  • Test certificate acc. to DIN EN ISO 6789
  • Delivery in a robust, black plastic box (No. ADS 4 to BDS 80), otherwise in sturdy cardboard packaging (No. BDS 100 to EDS)

Feature:

  • 1000 V insulated: no
  • Application range:
    • Manufacturing
    • Quality control
    • Maintenance
  • Drive square [inch]: 1″
  • Drive type/drive: Double square ratchet
  • EPA/ESD version: no
  • Evaluation software: no
  • Fixed setting: no
  • Graphic display: no
  • REACH registration available: no
  • Scale division [lbf ft]: 25 lbf ft
  • Scale division [Nm]: 25 Nm
  • square drive [metric]: 25 mm
  • Target groups:
    • Automotive
    • Electronics
    • Industry
    • Construction and Commercial Vehicles
    • Military
    • Mechanical Engineering
    • Service
  • Torque (max.) [lbf ft]: 1000 lbf ft
  • Torque (min.) [lbf ft]: 200 lbf ft
  • Torque range (min./max.) [lbf ft]: 200 lbf ft - 1000 lbf ft
  • Torque range (min./max.) [Nm]: 280 Nm - 1400 Nm
  • Total height [mm]: 138 mm
  • Total length [mm]: 2.040 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart