Digit Outside Micrometer 25-50mm

Article no.: 193-102
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 193-102
EAN / GTIN 4946368050089
Manufacturer number 193-102
L-Number L40020 131

Description

Description:

This Digit Outside Micrometer comes with a mechanical counter and offers you the following benefits: Mechanical Digit counter. Quick and error-free reading.

Feature:

Digital/Analogue: Analogue
Measuring range: 25 - 50
Graduation: 0.01 mm
Limit value of measuring deviation J MPE: ±2 µm
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Measuring force: 5-15
Inch/metric: metric
Scope of delivery: Incl. box, setting standard (from 25 mm), key

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart