20Mm Pistol Grip Pliers

Article no.: 193.20G
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 193.20G
EAN / GTIN 3662424010224
Manufacturer number 193.20G
L-Number L60130 8067

Description

Description:

  • Angled at 45°, half-round jaws for working in hard-to-reach areas
  • The angle provides good visibility on the part and prevents wrist muscle pain
  • Universal pliers 3 in 1: clamping, gripping, cutting
  • Long, fine tips for better accessibility
  • Ergonomic handle for easier gripping
  • Polished, plastic-coated

Feature:

  • B [mm]: 14.7
  • C [mm]: 82.5
  • d [mm]: 3
  • E [mm]: 3
  • E1 [mm]: 9.9
  • L [mm]: 200
  • [g]: 280

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart