High-performance diagonal cutters, 180 mm

Article no.: 192A.18G
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 192A.18G
EAN / GTIN 3662424076633
Manufacturer number 192A.18G
L-Number L60130 9746

Description

Description:

  • Fine, flat and finely serrated jaws for firm grip and accessibility
  • Extremely durable, carbon steel alloy
  • Ergonomic, non-slip and chemical resistant PVC handles without sacrificing good accessibility
  • Finish: lacquered, corrosion resistant
  • 192A.18G: 2.2mm 205 kg/mm²

Feature:

  • B [mm]: 26
  • C [mm]: 20
  • D max [mm]: 2.2
  • D min.-max [mm]: 11
  • E [mm]: 2.2
  • L [mm]: 180
  • [g]: 230

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart