Dial Indicator, Lug Back, One Revolution, 1mm, 0,01, Dust Resistant, Shockproof

Article no.: 1929S-62
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product dial gauge

Identification numbers & Classifications

Article number 1929S-62
EAN / GTIN 4946368576459
Manufacturer number 1929S-62
L-Number L40010 9312

Description

Description:

This is a compact, metric dial indicator. It offers you the following benefits:

It eliminates the possibility of reading errors due to miscounting multiple revolutions.

Feature:

Graduation: 0,01 mm
Range: 1 mm
Delivered: with certificate of inspection, limit indicators
Graduation: 0.01
Digital/Analog: Analog

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart