Dial Gauge, Lug Back, ISO Type One Revolution, Shock- & Dustproof, 1mm, 0,01mm

Article no.: 1929A-62
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1929A-62
EAN / GTIN 4946368841458
Manufacturer number 1929A-62

Description

Description:

This is a compact, metric dial indicator. It offers you the following benefits:
  • It eliminates the possibility of reading errors due to miscounting multiple revolutions.
  • Feature:

    Digital/Analogue: Analogue
    Measuring range: 1 mm (plunger stroke: 3.5mm)
    Graduation: 0.01
    Inch/metric: metric
    Scope of delivery: Incl. factory test certificate

    Suitable products

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart