General purpose spoon ∙ Length: 480 mm

Article no.: 1929-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1929-1
EAN / GTIN 4000896007721
Manufacturer number 1929-1
L-Number L60140 1698

Description

Description:

  • Wide shape
  • Offset and curved
  • Work surface 170 x 50 mm
  • Made in Germany
  • Dimensions / length: 480 mm
  • Net weight: 1.64 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart