General purpose spoon ∙ Length: 385 mm

Article no.: 1928K
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1928K
EAN / GTIN 4000896007707
Manufacturer number 1928K

Description

Description:

  • Cut on one side
  • Work surface 60 x 30 x 200 mm
  • Made in Germany
  • Dimensions / length: 385 mm
  • Net weight: 1.15 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart