General purpose spoon ∙ Length: 275 mm

Article no.: 1927
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1927
EAN / GTIN 4000896007691
Manufacturer number 1927
L-Number L60140 1696

Description

Description:

  • Work surface 52 x 150 mm
  • Made in Germany
  • Dimensions / length: 275 mm
  • Net weight: 0.86 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart