Shelve for box carts

Article no.: 1926
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Platform trolley

    Identification numbers & Classifications

    Article number 1926
    EAN / GTIN 4017976019260
    Manufacturer number 1926
    L-Number L90080 1108

    Description

    Version:

    accessories

    Description:

    Shelves of stable, rigid shelves, surface beech grain.

    Feature:

    Total length (mm): 1200
    Total width (mm): 780
    Total height (mm): 19
    Total load capacity (kg): 90
    Colour: beech grain
    Note: for box carts 3393, 4393, 5393, 5493, 5593 + 5693

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart