Dig. 3 point internal measuring pistol set 20 - 50 mm

Article no.: 1924578
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1924578
EAN / GTIN 4029713050092
Manufacturer number 1924578

Description

Version:

  • For through holes
  • From measuring range 12 mm for through and blind holes
  • From measuring range 12 mm with carbide tipped measuring faces
  • Digital indicator recommended as display device

Description:

Dig. 3 point internal measuring pistol set 20 - 50 mm

Feature:

  • Measuring range (mm): 20 - 50

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart