Dig. 3 point internal measuring pistol with ring 50 - 60 mm

Article no.: 1924528
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1924528
    EAN / GTIN 4029713049997
    Manufacturer number 1924528

    Description

    Version:

    • For through holes
    • Mounting thread for changing of meausring heads
    • From measuring range 12 mm for through and blind holes
    • From measuring range 12 mm with cabide tipped measuring faces
    • Digital indicator recommended as display device

    Description:

    Dig. 3 point internal measuring pistol with ring 50 - 60 mm

    Feature:

    • Measuring range (mm): 50 - 60
    • Measuring depth: 79 mm

    Standard:

    Factory standard

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart