Dig. 3 point internal measuring pistol with ring 12 - 16 mm

Article no.: 1924516
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 1924516
EAN / GTIN 4029713049935
Manufacturer number 1924516

Description

Version:

  • For through holes
  • Mounting thread for changing of meausring heads
  • From measuring range 12 mm for through and blind holes
  • From measuring range 12 mm with cabide tipped measuring faces
  • Digital indicator recommended as display device

Description:

Dig. 3 point internal measuring pistol with ring 12 - 16 mm

Feature:

  • Measuring range (mm): 12 - 16
  • Measuring depth: 64 mm

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart