Basic unit dig. 3 point internal measuring pistol 100 - 200 mm

Article no.: 1924300
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 1924300
EAN / GTIN 4029713049904
Manufacturer number 1924300
L-Number L40510 2673

Description

Version:

  • Mounting thread for changing of measuring heads
  • Support for indicators with shaft Ø 8 mm
  • Measuring range 6-100 mm incl. adapter for 6-20 mm

Description:

Basic unit dig. 3 point internal measuring pistol 100 - 200 mm

Feature:

  • Measuring range (mm): 100 - 200

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart