Dig. 3 point internal micrometer IP52 Set 6 - 12 mm

Article no.: 1923574
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1923574
EAN / GTIN 4029713049843
Manufacturer number 1923574

Description

Description:

Dig. 3 point internal micrometer IP52 Set 6 - 12 mm

Feature:

  • IP class: IP 52
  • Reading: 0.001 mm
  • Measuring range (mm): 6 - 12
  • Error Limit (mm): 0.004 mm
  • Error Limit (µm): 4 µm

Standard:

DIN 863-4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart