Dig. 3 point internal micrometer IP52 with Ring 40 - 50 mm

Article no.: 1923526
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1923526
    EAN / GTIN 4029713049751
    Manufacturer number 1923526
    L-Number L40510 2635

    Description

    Version:

    • DIN 863-4
    • Reading: 0,001 mm / .00005 inch
    • Protection class IP52
    • LCD display 8,5 mm
    • Ratchet stop
    • For through holes
    • From measuring range 12 mm for through and blind holes
    • From measuring range 12 mm with cabide tipped measuring faces

    Description:

    Dig. 3 point internal micrometer IP52 with Ring 40 - 50 mm

    Feature:

    • IP class: IP 52
    • Reading: 0.001 mm
    • Measuring range (mm): 40 - 50
    • Error Limit (mm): 0.004 mm
    • Error Limit (µm): 4 µm
    • Measuring depth: 76 mm

    Standard:

    DIN 863-4

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart