Dig. 3 point internal micrometer IP52 with Ring 20 - 25 mm

Article no.: 1923520
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1923520
EAN / GTIN 4029713049720
Manufacturer number 1923520
L-Number L40510 2634

Description

Version:

  • DIN 863-4
  • Reading: 0,001 mm / .00005 inch
  • Protection class IP52
  • LCD display 8,5 mm
  • Ratchet stop
  • For through holes
  • From measuring range 12 mm for through and blind holes
  • From measuring range 12 mm with cabide tipped measuring faces

Description:

Dig. 3 point internal micrometer IP52 with Ring 20 - 25 mm

Feature:

  • IP class: IP 52
  • Reading: 0.001 mm
  • Measuring range (mm): 20 - 25
  • Error Limit (mm): 0.004 mm
  • Error Limit (µm): 4 µm
  • Measuring depth: 68 mm

Standard:

DIN 863-4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart