Basic unit for dig. 3 point internal micrometer IP52 20-100 mm

Article no.: 1923200
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1923200
EAN / GTIN 4029713049652
Manufacturer number 1923200

Description

Version:

  • Reading: 0,001 mm / .00005 inch
  • Protection class IP52
  • LCD display 8,5 mm
  • Ratchet stop
  • Mounting thread for changing of meausring heads

Description:

Basic unit for dig. 3 point internal micrometer IP52 20-100 mm

Feature:

  • IP class: IP 52
  • Reading: 0.001 mm
  • Measuring range (mm): 20 - 100

Standard:

DIN 863-4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart