Measuring head for 3 point internal micrometers 30 - 40 mm

Article no.: 1922524
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1922524
EAN / GTIN 4029713049546
Manufacturer number 1922524

Description

Version:

  • From measuring range 12 mm with carbide tipped measuring faces
  • From measuring range 12 mm for through and blind holes

Description:

Measuring head for 3 point internal micrometers 30 - 40 mm

Feature:

  • Measuring range (mm): 30 - 40

Standard:

DIN 863-4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart