Measuring head for 3 point internal micrometers 12 - 16 mm

Article no.: 1922516
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1922516
    EAN / GTIN 4029713049508
    Manufacturer number 1922516

    Description

    Version:

    • From measuring range 12 mm with carbide tipped measuring faces
    • From measuring range 12 mm for through and blind holes

    Description:

    Measuring head for 3 point internal micrometers 12 - 16 mm

    Feature:

    • Measuring range (mm): 12 - 16

    Standard:

    DIN 863-4

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart