3-point internal micrometer incl. setting ring 40-50mm

Article no.: 1921526
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1921526
    EAN / GTIN 4029713018214
    Manufacturer number 1921526

    Description

    Version:

    • DIN 863-4
    • Reading: 0,001 mm*
    • Reading: 0,005 mm
    • Reading parts are satin chrome finished
    • Pitch 0,5 mm
    • Carbide tipped measuring pins from measuring range 12 mm
    • Ratchet stop
    • From measuring range 12 mm for through and blind holes
    • Calibration certificate for ring and device

    Description:

    3-point internal micrometer incl. setting ring 40-50mm

    Feature:

    • Reading: 0.005 mm
    • Measuring range (mm): 40 - 50
    • Error Limit (mm): 0.004 mm
    • Error Limit (µm): 4 µm
    • Measuring depth: 76 mm

    Standard:

    863-4

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart