3-point internal micrometer incl. setting ring 10-12mm

Article no.: 1921514
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1921514
EAN / GTIN 4029713018153
Manufacturer number 1921514

Description

Version:

  • DIN 863-4
  • Reading: 0,001 mm*
  • Reading: 0,005 mm
  • Reading parts are satin chrome finished
  • Pitch 0,5 mm
  • Carbide tipped measuring pins from measuring range 12 mm
  • Ratchet stop
  • From measuring range 12 mm for through and blind holes
  • Calibration certificate for ring and device

Description:

3-point internal micrometer incl. setting ring 10-12mm

Feature:

  • Reading: 0.001 mm
  • Measuring range (mm): 10 - 12
  • Error Limit (mm): 0.004 mm
  • Error Limit (µm): 4 µm
  • Measuring depth: 58 mm

Standard:

863-4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart