Socket holder

Article no.: 1920634
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket holder

Identification numbers & Classifications

Article number 1920634
EAN / GTIN 4010886864135
Manufacturer number 1920634
L-Number L60160 5525

Description

Description:

  • Hole diameter 10x 25 mm and 1x 27.5 mm
  • Suitable for perforated panels with square perforation 10 x 38 mm
  • Powder-coated
  • Delivery without tools

Feature:

  • 1000 V insulated: no
  • for square holes 10 x 38 mm: no
  • REACH registration available: no
  • Total height [mm]: 60 mm
  • Total length [mm]: 54 mm
  • Total width [mm]: 352 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart