Set of 3-point internal micrometers 12-20mm

Article no.: 1920576
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1920576
EAN / GTIN 4029713018313
Manufacturer number 1920576
L-Number L40510 2000
Manufacturer Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • DIN 863-4
  • Reading: 0,001 mm*
  • Reading: 0,005 mm
  • Reading parts are satin chrome finished
  • Pitch 0,5 mm
  • Carbide tipped measuring pins from measuring range 12 mm
  • Ratchet stop
  • From measuring range 12 mm for through and blind holes

Description:

Set of 3-point internal micrometers 12-20mm

Feature:

  • IP class: IP 65
  • Reading: 0.001 mm
  • Measuring range (mm): 12 - 20

Standard:

863-4

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart