Description:
This High Accuracy Height Gauge offers you the following benefits: Its double-column structure ensures high measuring accuracy. Carbide-tipped scriber provided. Large character height of 11 mm provides good readability.
Feature:
Digital/Analogue: Digital
Measuring range: 0 - 40
Graduation: 0,0005/0,0002″ or 0,01/0,005 mm
Accuracy: 4 mm/0.16″
Limit value of measurement deviation E MPE: ±0.0025″/±0.06 mm
Limit value of measuring deviation J MPE: ±0,06 mm/0,0025″
Battery life: approx. 3500 hours
Display: LCD, digit height: 11 mm
Max. Reaction speed: 500 mm/s mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Signal button : Yes
Signal probe tip compensation: Yes
DATA (output with cable) / HOLD (display value): Yes
Low voltage alarm: Yes
± Switching : Yes
Metric/inch switchable: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. scribing needle, scribing needle holder, 1x battery and cover
Power supply: 1x battery SR-44