Digital Height Gauge Double Column 0-1000mm, Probe Connector

Article no.: 192-665-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product Height gauge and marking device

    Identification numbers & Classifications

    Article number 192-665-10
    EAN / GTIN 4946368583419
    Manufacturer number 192-665-10
    L-Number L40010 5295

    Description

    Description:

    This High Accuracy Height Gauge offers you the following benefits: Its double-column structure ensures high measuring accuracy. Carbide-tipped scriber provided. Large character height of 11 mm provides good readability.

    Feature:

    Digital/Analogue: Digital
    Measuring range: 0 - 1000
    Digit increment: 0.01/0.005 mm
    Accuracy: ±0.06 mm
    Limit value of the measurement deviation E MPE: ±0.06 mm
    Limit value of the measuring deviation J MPE: ±0.06 mm
    Display: LCD, digit height: 11 mm
    Max. Reaction speed: 500 mm/s mm/s
    ON/OFF: Yes
    ABS / INC (INC ZERO): Yes
    Signal button : Yes
    Signal probe tip compensation: Yes
    DATA (output with cable) / HOLD (display value): Yes
    Low voltage alarm: Yes
    ± Switching : Yes
    Inch/metric: metric
    Scope of delivery: Incl. scribing needle, scribing needle holder, 1x battery and cover
    Power supply: 1x battery SR-44
    Battery life: approx. 3500 hours

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart