Digital Height Gauge Double Column 0-600mm, Probe Connector

Article no.: 192-664-10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Height gauge and marking device

Identification & Classification

Article number 192-664-10
EAN / GTIN 4946368583402
Manufacturer number 192-664-10
L-Number L40010 16651
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This High Accuracy Height Gauge offers you the following benefits: Its double-column structure ensures high measuring accuracy. Carbide-tipped scriber provided. Large character height of 11 mm provides good readability.

Feature:

Range: 0 - 600 mm
Accuracy: ±0,04 mm
Power supply: 1 battery SR-44
Display: LCD, Character Height: 11 mm
Inch-Metric: Metric
Limit value of the measurement deviation J MPE: ±0.04 mm
Delivered: Including scriber, scriber holder, 1 battery and cover
Display: LCD, digit height: 11 mm
Max. Reaction speed: 500 mm/s mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Signal button : Yes
Signal button peak compensation: Yes
DATA (output with cable) / HOLD (display value): Yes
Low voltage alarm: Yes
± changeover: Yes
Inch/metric: Metric
Scope of delivery: Incl. scribing needle, scribing needle holder, 1x battery and cover.
Power supply: 1x battery SR-44
Battery life: approx. 3500 hours

Suitable products

Services & product advisors

Login

Your contact person
To shopping cart