Digital Height Gauge Double Column 0-24"/600mm, Inch/Metric

Article no.: 192-632-10
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Height gauge and marking device

Identification & Classification

Article number 192-632-10
Copy
EAN / GTIN 4946368583372
Copy
Manufacturer number 192-632-10
Copy
L-Number L40010 7786
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This High Accuracy Height Gauge offers you the following benefits: Its double-column structure ensures high measuring accuracy. Carbide-tipped scriber provided. Large character height of 11 mm provides good readability.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 24
Graduation: 0,0005/0,0002″ or 0,01/0,005 mm
Limit value of the measuring deviation E MPE: ±0.002″/±0.05 mm
Limit value of the measuring deviation J MPE: ±0.05 mm/0.002″.
Display: LCD, digit height: 11 mm
Max. Reaction speed: 500 mm/s mm/s
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
DATA (output with cable) / HOLD (display value): Yes
Low voltage alarm: Yes
± Switching : Yes
Metric/inch switchable: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. scribing needle, scribing needle holder, 1x battery and cover
Power supply: 1x battery SR-44
Battery life: approx. 3500 hours

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart