Dial Height Gauge, Digital Counter 0-12″

Article no.: 192-150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology digital
    Type of product Height gauge and marking device

    Identification numbers & Classifications

    Article number 192-150
    EAN / GTIN 4946368049151
    Manufacturer number 192-150

    Description

    Description:

    This Dial Height Gauge offers you the following benefits: It allows you easy and error-free reading with both up and down digital counters as well as a dial. It comes with a hand wheel so you can easily make rough adjustments. A carbide-tipped scriber is provided.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 0 - 12
    Graduation value: 0.01 mm/0.001″
    Accuracy: Can be used to measure the height of the knife edge shape
    Scale graduation: Scribing needle clamp (12.7 x 6.35 mm)
    Limit value of the measuring deviation E MPE: ±0.0015″/±0.03 mm
    Limit value of the measuring deviation J MPE: ±0.04 mm/0.0015″.
    Inch/Metric: Inch
    Scope of delivery: Incl. scribing needle, scribing needle holder and cover

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart