MARTOR INDUSTRIAL BLADE 192 , 10 in safety dispenser

Article no.: 192.66
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 192.66
EAN / GTIN 4002632920141
Manufacturer number 192.66
L-Number L60170 443

Description

Description:

INDUSTRIAL BLADE NO. 192 from MARTOR is a high-quality blade made of stainless steel. It is very sharp and has four cutting edges that can be used one after the other for an extra long service life. The blade is 26 mm long, 18.5 mm wide and 0.40 mm thick. The oil used for the blade is food safe.

INDUSTRIAL BLADE NO. 192 is available under order number 192.66 in a safety dispenser of 10. The blade can be used in the following MARTOR knives: SECUPRO MARTEGO, SECUPRO MERAK, SECUNORM 185.
    Blade facets:
    Single bevel edge-ground

    Blade characteristics:
    4-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Stainless steel blade: yes
  • Blade facets: Single bevel edge-ground
  • No. of cutting edges: 2
  • Cutting edges: 4-cutting edge blade

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart