Diagonal cutter 160 mm Safety Lock System

Article no.: 192.16CPESLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 192.16CPESLS
    EAN / GTIN 3662424028328
    Manufacturer number 192.16CPESLS
    L-Number L60130 8712

    Description

    Description:

    • Equipped with the SLS system by FACOM® to prevent accidental falling.
    • The special safety device by means of pressed steel cable with rotation option for more working comfort when working at heights.
    • Cutting edges designed for smooth cutting of all types of wire: Piano wire, soft wires, modern materials (max. 200 kg/mm²)
    • Large lever ratio and offset axle for minimum effort when cutting
    • Chrome molybdenum vanadium steel for long service life(high hardness of cutting edges: 61/63 HRc)
    • Ergonomic covers made of very chemical-resistant material
    • Removable opening compression spring, can also be reinserted if required
    • Chrome-plated

    Feature:

    • B [mm]: 24.0
    • C [mm]: 18.0
    • d max [mm]: 1.6
    • E [mm]: 10.0
    • L [mm]: 160
    • Mge: 1
    • [g]: 225

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart