1000V insulated diagonal cutting pliers for hard wire, 145 mm

Article no.: 192.14AVSE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 192.14AVSE
EAN / GTIN 3148511444511
Manufacturer number 192.14AVSE

Description

Description:

  • Insulated with safety colour code
  • Cutting edges hardened to over 60 HRc
  • Burnished head

Feature:

  • E [mm]: 30
  • H [mm]: 30
  • L [mm]: 145
  • L1 [mm]: 70
  • 200 kg/mm² [Ø mm]: 1.4
  • [g]: 210

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart