Hand anvil

Article no.: 1919N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand anvil

Identification numbers & Classifications

Article number 1919N
EAN / GTIN 4000896007523
Manufacturer number 1919N
L-Number L60140 4340

Description

Description:

  • Toe-shaped
  • 120 x 58 mm,
    height: 20 mm
  • Made in Germany
  • Net weight: 0.77 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart