Flaring tool 15-19 mm

Article no.: 1919725
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tube flaring tool

Identification numbers & Classifications

Article number 1919725
EAN / GTIN 4017981001724
Manufacturer number 1919725

Description

Description:

  • For cooling systems and refrigeration technique
  • Body in pressure-cast zinc, enamelled blue
  • Flange cone 90° hardened = 45° angled from pipe
  • With cone for 180° flaring = 90° angle from pipe
  • Clamping jaws made from steel, smooth inside, phosphated
  • Flaring tools for brake lines see no. 1101-2340
  • Flaring devices for brake line tubes see no. 1101-2340

Feature:

  • 1000 V insulated: no
  • Flanging: metric
  • for flanging according to DIN 74234: no
  • Material: Zinc die-cast
  • REACH registration available: no
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart