{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Beschichtung | uncoated | |
Schneidstoff | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NF | |
Toleranz Nenn-⌀ | k10 | |
No. of teeth Z | 3 | |
Spiralwinkel | 25 degrees | |
Zustellrichtung | horizontal, oblique and vertical | |
Schaft | DIN 1835 B to h6 | |
Innenkühlung | no | |
Flute length Lc | 22 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.03 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191640 10 | |
EAN / GTIN | 4045197104328 | |
Manufacturer number | 191640 10 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |