{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | k10 | |
No. of teeth Z | 6 | |
Helix angle | 30-40 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 68 mm | |
Overall length L | 144 mm | |
Shank ⌀ Ds | 25 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.046 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191520 25M | |
EAN / GTIN | 4045197103338 | |
Manufacturer number | 191520 25M |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() End mill HSS-PM 25M mm
on request
In stock
13 pieces in stock
£151.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
£205.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
113 pieces in stock
£115.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner chamfer angle | 90 degrees | 45 degrees | 45 degrees |
Colour ring | without | green | without |
Overall length L | 144 mm | 144 mm | 144 mm |
Through-coolant | no | no | no |
Tolerance nominal ⌀ | k10 | ±0.12 | k12 |
Shank ⌀ Ds | 25 mm | 25 mm | 25 mm |
Type of product | End / face mill | End / face mill | End / face mill |