Dial Gauge, Flat Back, ISO Type Jeweled Bearing, 0,5mm, 0,002mm

Article no.: 1913AB-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1913AB-10
EAN / GTIN 4946368841144
Manufacturer number 1913AB-10
L-Number L40010 13793

Description

Description:

Compact Type, Extra Small Diameter - Metric. This is a compact, dial indicator with a bezel Ø 31 / 36 mm. It offers you the following benefits: It is ideal for use in applications where space is limited.

Feature:

Digital/Analogue: Analogue
Measuring range: 0.5 mm
Scale interval: 0.002
Inch/metric: metric
Scope of delivery: Incl. factory test certificate

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart