Hand anvil

Article no.: 1911
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand anvil

Identification numbers & Classifications

Article number 1911
EAN / GTIN 4000896007486
Manufacturer number 1911
L-Number L60140 41

Description

Description:

HANDFAUST 1911, Versandgewicht: 1,019 kg, GTIN/EAN: 4000896007486
  • Roof wedge-shaped
  • Length: 137 mm,
    width: 55 mm
  • Made in Germany
  • Net weight: 1.02 kg

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart