Plastic tool box ∙ L x W x H: 550 mm x 250 mm x 270 mm

Article no.: 190L-3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 190L-3
EAN / GTIN 4000896133987
Manufacturer number 190L-3
L-Number L60150 55

Description

Description:

  • Three removable boxes for small parts in the inside of the lid

Mobile workplace
  • For professionals and demanding hobbyists
  • Very sturdy design
  • Compact dimensions with highest possible storage capacity
  • Safe carrying due to tough aluminium handle
  • Sturdy aluminium latches
  • Two folding-down trays
  • Plastic, HAZET blue / black
  • Made in Germany
  • Dimensions / length: 550 mm x 250 mm x 270 mm
  • Net weight: 3.37 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart