L-Boxx ∙ with assortment ∙ 83-pieces ∙ 0.5 x 2.8 ∙ 1.5 – 19 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T6 – T40

Article no.: 190L-136/83
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 190L-136/83
EAN / GTIN 4000896243303
Manufacturer number 190L-136/83
L-Number L60140 5528

Description

Description:

Application:
Storage and transport of high-quality tools
  • Patented click system connects the L-Boxx to other L-Boxxes easily and reliably
  • Internal dimensions (L x W x H): 378 x 310 x 101 mm
  • Volume: 13.3 l
  • Extremely robust due to impact and shock resistant ABS plastic
  • Cover loading capacity: up to 100 kg
  • Loading capacity of the carrying handles (loading content): 25 kg
  • Ergonomic transport handles on head and side panels
  • With labeling fields
  • Dirt repellent and easy to clean
  • Wrench size: ∙ 0,5 x 2,8 ∙ 1,5 – 19 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T6 – T40
  • Dimensions / length: 445 mm x 358 mm x 152 mm
  • Number of tools: 83

Supplied with:

L-Boxx 136 190L-136
Open-end wrench ∙ adjustable 279-6
Double open-end wrench 450N-8X9 ∙ 450N-10X13 ∙ 450N-17X19
Bit holder 810SPC-6.3
Voltmeter 839-1
Pliers set 1859SPC/3
LED pen light 1979-11
Small hack saw 1981
BluGuard Engineer's hammer 2140-30
Measuring tape 2154N-5
Universal knife 2157

SmartCase screwdriver bit set 2200SC-1
Bit holder 810BHK
Adapter 2239N-6 2304N
Offset screwdriver 2100-015 2100-02 2100-025 2100-03 2100-04 2100-05 2100-06
Bit 2208N-4 2208N-6 2208N-8 2208N-10 2208NSLG-8 2215N-PH1 2215N-PH2 2215N-PH3 2215NSLG-PH1 2215NSLG-PH2 2216N-PZ1 2216N-PZ2 2216N-PZ3 2216NSLG-PZ1 2216NSLG-PZ2 2204N-2 2204N-3 2204N-4 2204N-5 2204N-6 2204NSLG-3 2204NSLG-4 2204NSLG-5 2204NSLG-6 2223N-T6 2223N-T7 2223N-T8 2223N-T9 2223N-T10 2223N-T15 2223N-T20 2223N-T25 2223N-T27 2223N-T30 2223N-T40 2223NSLG-T20 2223NSLG-T25 2223NSLG-T30 2223N-T10H 2223N-T15H 2223N-T20H 2223N-T25H 2223N-T27H 2223N-T30H 2223N-T40H

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart