L-Boxx 102 ∙ L x W x H: 445 mm x 358 mm x 118 mm

Article no.: 190L-102
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 190L-102
EAN / GTIN 4000896237609
Manufacturer number 190L-102
L-Number L60140 5690

Description

Description:

Application:
Storage and transport of high-quality tools
  • Patented click system connects the L-Boxx to other L-Boxxes easily and reliably
  • Internal dimensions (L x W x H): 378 x 313 x 65 mm
  • Volume: 8.8 l
  • Extremely robust due to impact and shock resistant ABS plastic
  • Cover loading capacity: up to 100 kg
  • Loading capacity of the carrying handles (loading content): 25 kg
  • Ergonomic transport handles on head and side panels
  • With labeling fields
  • Dirt repellent and easy to clean
  • Made in Germany
  • Dimensions / length: 445 mm x 358 mm x 118 mm
  • Net weight: 2.1 kg

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart