Plastic tote tray

Article no.: 190L-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tool transport system

    Identification numbers & Classifications

    Article number 190L-1
    EAN / GTIN 4000896133901
    Manufacturer number 190L-1
    L-Number L60150 9

    Description

    Description:


    • Open and practical
    • Metre/inch scale at the top
    • Also for transporting liquids and cans
    • Rugged aluminium handle
    • Solvent-resistant plastic, HAZET blue
    • Stackable
    • Made in Germany
    • Dimensions / length: 396 mm x 294 mm x 215 mm
    • Net weight: 0.71 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart