Metal tool box ∙ empty ∙ L x W x H: 575 mm x 210 mm x 245 mm

Article no.: 190L
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification & Classification

Article number 190L
Copy
EAN / GTIN 4000896007462
Copy
Manufacturer number 190L
Copy
L-Number L60140 2850
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:


  • 1 spacious bottom compartment, 4 side compartments which can be folded out
  • Lockable with padlock (included)
  • Sturdy and blue/black design
  • Stove-enamelled in HAZET blue / black
  • Dimensions / length: 575 mm x 210 mm x 245 mm
  • Net weight: 5.2 kg

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart