High-performance end cutters, 200 mm

Article no.: 190A.20CPE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 190A.20CPE
EAN / GTIN 3662424087226
Manufacturer number 190A.20CPE
L-Number L60130 8886

Description

Description:

  • Cutting edges that provide a clean cut on any type of wire: soft wire, modern materials and piano wire according to the following dimensions:- 190A.20CPE: 2.5mm 200 kg/mm²
  • The geometry significantly reduces the cutting force thanks to an offset axis and a special cutting profile
  • Special resistant, good cutting, induction hardened carbon steel alloy
  • Ergonomic, chemical resistant bi-material covers with: - Return spring - retaining ring (the retaining ring increases the nominal length by 10 mm)
  • Design: Chrome-plated, corrosion-resistant

Feature:

  • A [mm]: 7.5
  • B [mm]: 31
  • C [mm]: 7.5
  • D max [mm]: 2.5
  • E [mm]: 13.5
  • L [mm]: 200
  • [g]: 340

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart