Metal tool box ∙ with assortment ∙ 80-pieces ∙ 0.4 x 2.5 – 1.2 x 8 ∙ 3 – 41 ∙ PH1 – PH3 ∙ PZ1 – PZ2
Product details
Technical Data
Type of product | Tool transport system |
Identification numbers & Classifications
Article number | 190/80 | |
EAN / GTIN | 4000896048922 | |
Manufacturer number | 190/80 | |
L-Number | L60150 15 |
Description
Description:
- Tool box 190 L, complete with assortment and padlock
- 1 spacious bottom compartment, 4 side compartments which can be folded out
- Lockable with padlock (included)
- Sturdy and blue/black design
- Stove-enamelled in HAZET blue / black
- Wrench size: ∙ 0,4 x 2,5 – 1,2 x 8 ∙ 3 – 41 ∙ PH1 – PH3 ∙ PZ1 – PZ2
- Dimensions / length: 575 mm x 210 mm x 245 mm
- Net weight: 21.1 kg
- Number of tools: 80
Supplied with:
Metal tool box ∙ empty 190L
Double open-end wrench 450N-6X7 ∙ 450N-8X9 ∙ 450N-10X11 ∙ 450N-12X13 ∙ 450N-14X15 ∙ 450N-16X17 ∙ 450N-18X19 ∙ 450N-21X22 ∙ 450N-24X27 ∙ 450N-30X32
Double box-end wrench 630-6X7 ∙ 630-8X9 ∙ 630-10X11 ∙ 630-12X13 ∙ 630-14X15 ∙ 630-16X17 ∙ 630-18X19 ∙ 630-21X22 ∙ 630-24X27 ∙ 630-30X32 ∙ 630-36X41
Tyre lever 650-20
Flat chisel 730-3 ∙ 730-6
Cape chisel 740-3
Drift punch 745A-2 ∙ 745A-4
Centre punch 746-2
Universal pliers 760N-1 ∙ 760N-2
Screwdriver trinamic 803-25 ∙ 803-30 ∙ 803-35 ∙ 803-40 ∙ 803-55 ∙ 803-80
Screwdriver trinamic 803-PH1 ∙ 803-PH2 ∙ 803-PH3
Screwdriver trinamic 803-PZ1 ∙ 803-PZ2
Blunt scraper 824
Socket ∙ hexagon 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-16 ∙ 900-17 ∙ 900-18 ∙ 900-19 ∙ 900-21 ∙ 900-22 ∙ 900-24 ∙ 900-26 ∙ 900-27 ∙ 900-28 ∙ 900-30 ∙ 900-32
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Extension 918-10
Universal joint 920
Screwdriver socket 986-5 ∙ 986-6 ∙ 986-8 ∙ 986-10
Heavy-duty diagonal cutter 1802M-22
Snipe nose pliers 1841MA-33
Plastic soft-faced hammer ∙ low rebound 1952-35
Offset screwdriver set 2100/6H
Offset screwdriver 2100-03 2100-04 2100-05 2100-06 2100-08 2100-10
BluGuard Engineer's hammer 2140-50
Measuring tape 2154N-3