Spare parts set for ratchet No.512QR N Output 1/2″ f.512QR N, 512SG-QR N, 517QR

Article no.: 19042020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ratchet

    Identification numbers & Classifications

    Article number 19042020
    EAN / GTIN 4018754258567
    Manufacturer number 19042020
    L-Number L60010 5871

    Description

    Description:

    Content 9-part:
    • 1 rotating part; 1 locking shell; 1 gear lever; 1 pin; 1 ball; 1 compression spring; 2 circlips; 1 cover plate

    Feature:

    • External square drive (inch): 1/2″
    • for no.: 512QR N, 512SG-QR N, 517QR
    • Weight: 120 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart