Spare parts set for ratchet No.435QR N Output 3/8″ f.435QR N, 435SG-QR N, 452QR

Article no.: 19021020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 19021020
EAN / GTIN 4018754239702
Manufacturer number 19021020
L-Number L60010 5591

Description

Description:

Content 9-part:
  • 1 rotating part; 1 locking shell; 1 gear lever; 1 pin; 1 ball; 1 compression spring; 2 circlips; 1 cover plate

Feature:

  • External square drive (inch): 3/8″
  • for no.: 435QR N, 435SG-QR N, 452QR
  • Weight: 48 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart